16-IN-1 Multi-function Cycle Tool

Order Code: ZT1011055X

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 +£10.735%


Description

Another very compact multi tool from Senator® Cyclone range with 16 useful chrome vanadium blades and a chain rivet extractor.

Specifications for 16-IN-1 Multi-function Cycle Tool
  • Spoke Wrench Size
    14mm
    15mm
  • Crosspoint Bit Size
    No.1
    1.2mm
  • MFR Part No.
    CMT161
  • Slotted Bit Size
    1.2mm
    5mm
  • Includes
    Adaptor for 8mm Hex Key
    Tyre Lever
    (2) Spoke Wrenches
    (2) Slotted Bits
    (6) Hex Keys
    Spanner
    (2) Crosspoint Bits
    Chain Rivet Extractor
  • Spanner Size
    10mm
  • Hex Key Size
    5mm
    3mm
    6mm
    4mm
    2.5mm
    2mm
  • Number of Tools
    16
  • Insulated
    No
  • Number of Pieces
    16
  • Kit Type
    Cycle Tool
  • Product Type
    16-in-1 Multi-Function Cycle Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome