9 in 1 Multi-function Cycle Tool

Order Code: ZT1011056X

£5.19 Inc VAT (20%)
£5.9913% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%

Currently unavailable

Description

One of the smallest multi tools on the market. Comfortable in the hand when in use, or in the pocket when carrying in case of an emergency. It has chrome vanadium steel blades and a matt coated frame.

Specifications for 9 in 1 Multi-function Cycle Tool
  • Hex Key Size
    4mm
    3mm
    2mm
    5mm
    2.5mm
    6mm
  • Blade Material
    Steel
  • Slotted Bit Size
    5mm
  • Crosspoint Bit Size
    No.1
  • Includes
    Torx Key
    Crosspoint Bit
    Slotted Bit
    (6) Hex Keys
  • MFR Part No.
    CMT091
  • Number of Tools
    9
  • Insulated
    No
  • Kit Type
    Cycle Tool
  • Number of Pieces
    9
  • Product Type
    9-in-1 Multi-Function Cycle Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome