Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
36mm Deep Impact Socket 3/4" Square Drive
By Kennedy
1 Review
Order Code:
ZT1007167X
£15.99
each
Inc VAT (20%)
£799.50 minimum order value
Add to basket
Minimum order quantity: 50.
Currently unavailable
Unavailable
GBP
799.50
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/36mm-deep-impact-socket-three-quarter-inch-square-drive/p/ZT1007167X
Add to quotation
View all Impact Sockets
Description
3/4? Drive Metric, Deep Length, 6-Point
Conform to: DIN 3129.
Specifications
Specifications for 36mm Deep Impact Socket 3/4" Square Drive
Drive Size
3/4in
Socket Size
36mm
Drive Type
Square
Bit Type
Hex
Overall Length
95mm
Opening Depth
36mm
Material
Chrome Molybdenum Steel
Size System
Metric
Socket End Diameter
54mm
Number of Points
6
Standards Met
DIN 3129
Socket Depth
Deep
Drive End Diameter
44mm
Finish/Coating
Black Oxide
Socket Type
Impact Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome