Oil Drain Plug-TSD.25X1.5 Red

Order Code: ZT1616597S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

TSD. Oil drain plugs, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Oil Drain Plug-TSD.25X1.5 Red
  • MFR Part No.
    TSD.25x1.5
  • d
    M25x1.5
  • s
    32
  • M
    25
  • Weight
    12g
  • L
    20
  • Tightening Torque
    10�12Nm
  • h
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome