Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Dustsheets
Cotton Dust Sheet with Polythene Back 12'X9'
By Harris
5 Reviews
Order Code:
ZT1023470P
£6.39
each
Inc VAT (20%)
£639.00 minimum order value
Add to basket
Minimum order quantity: 100.
Currently unavailable
Unavailable
GBP
639.00
https://www.zoro.co.uk/shop/tools-and-machining/dustsheets/cotton-dust-sheet-with-polythene-back-12x9/p/ZT1023470P
Add to quotation
View all Dustsheets
Description
For protecting furniture and carpets whilst decorating.
Specifications
Specifications for Cotton Dust Sheet with Polythene Back 12'X9'
Reusability
Multiple Use
Type
Dustsheet
Form
Sheet
Sheet Material
Polythene
MFR Part No.
309
Dimensions
3.6 x 2.7m
Adhesion Type
None
Overall Length
12m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome