Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Dustsheets
Dust Sheet - Cotton Twill 12'X9'
By Harris
5 Reviews
Order Code:
ZT1009729X
£7.99
each
Inc VAT (20%)
£799.00 minimum order value
Add to basket
Minimum order quantity: 100.
Currently unavailable
Unavailable
GBP
799.00
https://www.zoro.co.uk/shop/tools-and-machining/dustsheets/dust-sheet-cotton-twill-12x9/p/ZT1009729X
Add to quotation
View all Dustsheets
Description
For protecting furniture and carpets whilst decorating.
Specifications
Specifications for Dust Sheet - Cotton Twill 12'X9'
Adhesion Type
None
Sheet Material
Cotton
Dimensions
2.74m x 3.66m
Form
Sheet
Overall Length
2.74ft
Reusability
Multiple Use
Type
Dustsheet
Overall Width
3.66ft
MFR Part No.
30130
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome