Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Dustsheets
EEDS10-1212 12'X12' Biodegradable Dust Sheet, Pack of 10
By Eco Ezee
Order Code:
ZT1249800X
£17.99
each
Inc VAT (20%)
£143.92 minimum order value
8
Add to basket
Minimum order quantity: 8.
Currently unavailable
Unavailable
GBP
143.92
https://www.zoro.co.uk/shop/tools-and-machining/dustsheets/eeds10-1212-12x12-biodegradable-dust-sheet-pack-of-10/p/ZT1249800X
Add to quotation
View all Dustsheets
Description
Oxo - biodegradable Dust Sheet - 12ft x 12ft
Tags:
#ClearanceProduct
Specifications
Specifications for EEDS10-1212 12'X12' Biodegradable Dust Sheet, Pack of 10
Overall Width
12ft
Form
Sheet
MFR Part No.
EEDS10-1212
Sheet Material
Polyethylene
Type
Dustsheet
Overall Length
12ft
Reusability
Multiple Use
Dimensions
12' x 12'
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome