Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Tool Bits and Engraving Tools
Engraving Tools
7417070 Professional Engraver 240 Volt
By Burgess
2 Reviews
Order Code:
ZT1003224X
£44.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/engraving-tools/7417070-professional-engraver-240-volt/p/ZT1003224X
Add to quotation
View all Engraving Tools
Description
With heavy duty, continuous rated motor. Motor rating: continuous. Points supplied: A2, A4, A5 & A8.
Specifications
Specifications for 7417070 Professional Engraver 240 Volt
Includes
A4 Carbide Engraving Point
A5 Standard Engraving Point
A2 Fine Carbide Point
A8 Abrasive Engraving Point
MFR Part No.
417070
Voltage
240V
Point Material
Carbide Tipped
Abrasive Point
Type
Engraver
Number of Pieces
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome