04-314FG Size 3 Copper Fibreglass Hammer

Order Code: ZT1027329P

£59.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The copper striking faces can be easily replaced once they have become worn. Possesses a malleable iron head with two pure electrolytic copper faces, for high impact blows and a solid wooden handle.

Features and Benefits
• Double faced design gives the product twice the longevity
• Fibreglass handle is highly durable and allows the user to effectively deliver firm blow
• Faces are designed to be replaced when worn
• Impact resistant striking faces ensure minimal damage is done to the workpiece whilst also minimising rebound and noise pollution

Typical Applications
• Construction
• Assembly
• Engineering
• Automotive

See full description
Specifications for 04-314FG Size 3 Copper Fibreglass Hammer
  • Special Features
    Replaceable Head
  • MFR Part No.
    04-314FG
  • Type
    Faced Hammer
  • Head Material
    Iron
  • Head Diameter
    44mm
  • Shaft Material
    Fibreglass
  • Face Material
    Copper
  • Number of Pieces
    1
  • Head Weight
    1975g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome