Soft Iron 27.44oz Square Faced Hammer

Order Code: ZT1007629X

£5.59 Inc VAT (20%)
£5.996.5% off

Currently unavailable

Description

Square face head allows for good precision with less deflection and better control.

Specifications for Soft Iron 27.44oz Square Faced Hammer
  • Number of Pieces
    1
  • MFR Part No.
    9001
  • Type
    Mallet
  • Face Material
    Iron
  • Shaft Material
    Hickory
  • Head Weight
    778g
  • Head Material
    Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome