Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
12-714N 44mm Nylon Hammer with Wood Handle
By Thor
6 Reviews
Order Code:
ZT1007623X
Head Material
*
Chrome-plated
Overall Length
*
305mm
Standards Met
*
(missing)
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 - 19
£19.79
10%
20 +
£18.69
15%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/12-714n-44mm-nylon-hammer-with-wood-handle/p/ZT1007623X
Add to quotation
Schedule an order and save 5%
View all Faced & Dead Blow Hammers
Description
Wooden Handle
Chrome plated head with two screw on nylon striking faces.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome