Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Faced & Dead Blow Hammers
12-708N 25mm Nylon Hammer with Wood Handle
By Thor
6 Reviews
Order Code:
ZT1007621X
Head Material
*
Chrome-plated
Overall Length
*
250mm
Standards Met
*
(missing)
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/faced-and-dead-blow-hammers/12-708n-25mm-nylon-hammer-with-wood-handle/p/ZT1007621X
Add to quotation
Schedule an order and save 5%
View all Faced & Dead Blow Hammers
Description
Wooden Handle
Chrome plated head with two screw on nylon striking faces.
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome