Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Flared Nut Wrenches
19 x 22mm Flare Nut Ring Spanner
By Kennedy
1 Review
Order Code:
ZT1005155X
Spanner Size
*
19mm x 22mm
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/flared-nut-wrenches/19-x-22mm-flare-nut-ring-spanner/p/ZT1005155X
Add to quotation
Schedule an order and save 5%
View all Flared Nut Wrenches
Description
Conform with ANSI B107.9M.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome