Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.19 | 0% |
5 - 9 | £10.74 | 4% |
10 - 19 | £10.29 | 8% |
20 + | £9.85 | 12% |
S41411
Used for removing grease and dirt from workshop floors, preparation areas and shopping arcades etc. The steel blade is designed not to damage tiled flooring or laminates and is fitted with fibreglass handles for strength and easy sterilisation.
Overall length: 1480mm.
Blade size: 210 x 100mm.
Weight: 1.15kg.