Roofing Scraper Wood Handle 1.4M/54"

Roofing Scraper Wood Handle 1.4M/54"

Order Code: ZT1010374X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

S42414
The heavy duty roofing scraper. One-piece solid steel forged blade and wooden handle. The scraper can be re-sharpened with a hand file. Ideal for heavy duty scraping including roofing felt removal, chopping, paint removal and digging or cutting tree roots.

Overall length: 1640mm.
Blade size: 240 x 170mm.
Weight: 2.60kg.

See full description
Specifications for Roofing Scraper Wood Handle 1.4M/54"
  • For Use With
    S42414
  • Overall Length
    1640mm
  • Handle Material
    Wood
  • Blade Material
    Steel
  • Blade Length
    240mm
  • Type
    Roofing Scraper
  • Blade Width
    170mm
  • MFR Part No.
    ME12404535