0
1
2
3
4
5
6
7
8
9

C-Thru Separator


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description

Unique and patented unit designed to remove 'tramp oil' and other liquid contamination such as hydraulic oil, way lube etc, from continually entering cutting fluids and coolants throughout the metal working industry.

Benefits
• Extended fluid life
• 10 times more effective than belt, disk or rope skimmers
• Transparent design shows tramp oil collected so it can be drained off by opening a valve
• Reduced waste disposal
• Increased tool life
• No consumables required
• Simple and quick to install using magnetic base

Dimensions (mm): 478x363x119 (LxWxD)
Note: Required access to reservoir 225mm for standard float

Feature Attributes

Capacity:
10 L
Overall Width/Diameter:
119 mm
Overall Height:
363 mm
Overall Length:
478 mm
Tool/Supply Type:
Pump
Compatible Fluid:
Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome