PFN235F 235mm Plastic Funnel with Filter

Order Code: ZT1029058P

£6.99 Inc VAT (20%)

Currently unavailable

Description

Plastic funnels resistant to fuel, oil and some acids.

Features

-High splash guard
-Ergonomic handles for increased comfort
-Includes a brass filter for removing large waste particles
-Funnel Material: Polyethylene

See full description
Specifications for PFN235F 235mm Plastic Funnel with Filter
  • Material
    Funnel Material: PolyethyleneFilter Material: Brass
  • MFR Part No.
    PFN235F
  • Diameter
    235mm
  • Number of Pieces
    1
  • Spout/Nozzle Type
    Straight Rigid
  • Product Type
    Funner With Filter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome