10" Blade Hedge Shears BI -MATERIAL Grip

Order Code: ZT1010488X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%

Currently unavailable

Description

Precision heat treated carbon steel blade with rust resistant coating. Aluminium handle with bi-material grip. Easy cutting.

Specifications for 10" Blade Hedge Shears BI -MATERIAL Grip
  • Weight Each
    0.96kg
  • Blade Length
    250mm
  • Action Type
    Bypass
  • Type
    Hedge
  • Length
    590mm
  • Handle Length
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome