0
1
2
3

139 Piece General Purpose Tool Set In Blow Case

Order Code: ZT1255753X

139
£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%


Description

This all-in-one 139 piece tool set contains a wide range of commonly used tools suitable for a multitude of applications. With an array of drive sockets, ratchet handles and screwdrivers, this tool set is ideal for variety of fastening tasks. The hacksaw, pliers and retractable knife are ideal for cutting and wire cutting, while the spares ensure that this tool set is built to last. Made from high quality chrome vanadium and carbon steel, the tools are tough and ideal for daily use. The set is housed in a compact, heavy duty blow case for easy transportation and durability.

Features and Benefits
• 139 pieces in a compact, easily transportable case
• Heavy duty blow case keeps tools safe and protected
• Huge array of commonly used tool types, sizes and configurations for versatile use in a wide range of application

Contents
• Combination Spanners: 8 - 14 and 17mm
• 1/4in. Drive Sockets: 4 - 13 and 14mm
• 3/8in. Drive Sockets: 9 - 17 and 19mm
• 1 x Quick Release Ratchet Handle: 3/8in.
• 1 x Ratchet Screwdriver Bit Handle: 1/4in.
• 1 x Extension Bar: 3in. (75mm)
• 1 x Spark Plug Socket: 16mm
• 1 x Adaptor: 3/8in. x 1/4in.
• Screwdriver Bits, 25mm Overall Length:
• Phillips: No.0, No.1, No.2 and No.3
• Hex: H1.5, H2, H2.5, H3, H4, H5 and H6
• Slotted: No.4; TX: TX8, TX10, TX15, TX20, TX25, TX27 and TX30
• Screwdriver Bits, 50mm Overall Length:
• Slotted: No.4, No.5, No.6 and No.7
• Phillips: No.1, No.2 and No.3
• Hex: H3, H4, H5
• Screwdrivers:
• No.5 x 75mm, No.6 x 38mm
• PH1 x 75mm, PH2 x 38mm
• Precision Screwdrivers:
• Parallel: 1.5 and 2mm
• Crosspoint: PH000, PH00 and PH0
• Hex Key Set: 1.27 - 5.5 and 6mm
• 6in. Adjustable Wrench
• 6in. Side Cutting Pliers
• 7in. Combination Pliers
• 8in. Wire Strippers
• 10in. Water Pump Pliers
• 230mm Spirit Level
• Machinist Hammer (300g)
• 3m Tape Measure
• 10m PVC Tape
• 6in. Hacksaw
• Electrical Test Screwdriver 200-250V
• 18mm Snap-Off Retractable Knife
• Spare Blades (Pk-10)
• Spring Clamps: 2 x 2in. and 2 x 3in.

Typical Applications
• General purpose, suitable for a broad range of applications
• Industrial
• DIY

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome