0
1

61 Piece Basic Tool Kit in Blow Moulded Case

Order Code: ZT1003989X

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%

Currently unavailable

Description

For all those little and not so little maintenance and repair jobs around the home or in the garage or workshop, this highly portable kit is an ideal choice and great value for money. It features a comprehensive selection of hand tools, from spanners and screwdrivers to pliers and hammers, all quality made from chrome vanadium steel with a polished or satin finish for a long tool life. The kit is presented in a handy moulded case with a moulded interior that enables you to easily keep track of your tools.
Tool case dimensions (WxLxD): 320 x 200 x 80mm.

See full description
Specifications for 61 Piece Basic Tool Kit in Blow Moulded Case
  • Includes
    1 x Extention Bar 1/4"x3"
    1 x Flexi Extention Bar 1/4"Dr x 6"/150mm
    1 x Hexagon Key Set 1.5mm, 2mm, 2.5mm, 3mm, 5mm, 6mm
    1 x Socket Bit Holder 1/4"Dr
    1 x Pack Spare Blades for Retractable Knife (Replacement Code YMT537-4320K)
    1 x Long Nose Pliers with Bi-material Grips 6"/150mm
    1 x 10Pc Screwdriver Bit Set: Parallel: 3, 4, 5, 6, 7 • Hex: 2mm, 3mm, 4mm, 5mm, 6mm
    1 x 1/4Dr - 72 Tooth Chrome Vanadium Ratchet Handle with Bi-material Grip
    1 x Hammer 10.5oz c/w 300mm Hardwood Lacquered Shaft
    1 x Sliding "T"-Bar 1/4"x153mmx23mm
    1 x Universal Joint 1/4"Dr
    1 x Box Joint Waterpump Pliers with Anti-Slip Vinyl Grips 9"/245mm
    5 x Combination Spanner 8mm, 10mm, 11mm, 12mm, 13mm13mm (5-Piece Set)
    9 x Standard Length Chrome 6 Point Sockets 1/4"Dr: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm 12mm, 13mm, 14mm
    1 x 10Pc Screwdriver Bit Set: Crosspoint: PH1, PH2, PH3 • Pozi: PZ1, PZ2, PZ3 • T10, T20, T30, T40
    1 x Adaptor 1/4"Dr
    Moulded Tool Case
    1 x Die Cast Zinc Body Retractable Knife c/w Blade 140mm
  • Kit Type
    General
  • Number of Pieces
    61

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome