0
1

79 Piece Basic Handyman Tool Kit in Carry Case

Order Code: ZT1003990X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%

Order by 3pm, get it Tomorrow

Description

A comprehensive, value for money kit that's a must for electrical, metal cutting and repair jobs around the home. Containing seventy-nine pieces, it features an essential selection of hand tools, from spanners and screwdrivers to a hacksaw and hammer. All are quality manufactured from chrome vanadium steel and completed with a polished or satin finish for enhanced durability and tool life.

Features and Benefits
• Contains an essential selection of hand tools to suit most trades
• Tools are housed in a specially moulded interior for neat and safe storage
• Highly portable and easy to store thanks to the compact casing

Contents
• 1x 10in./254mm slip joint water pump pliers with textured grip handles
• 1x 10.5oz hammer complete with 300mm hardwood lacquered shaft
• 1x 1/4in. drive hex sockets: 4mm; 5mm; 6mm; 7mm; 8mm; 9mm; 11mm; 12mm
• 1x 220-250V-CE mains tester screwdriver complete with pocket clip
• 1x 3/8in. drive extension bar 3in.
• 1x 3/8in. drive hex sockets: 10mm; 11mm; 12mm; 13mm; 14mm; 15mm; 16mm; 17mm; 19mm; 21mm; 22mm
• 1x 3/8in. drive universal joint
• 1x 3/8in. to 1/4in. adaptor
• 1x 3m locking tape rule
• 1x 6in./150mm utility snap-off blade retractable knife
• 1x 6in./150mm yellow junior hacksaw frame complete with blade
• 1x 7in./180mm combination pliers with bi-metal grips
• 1x 7in./180mm general purpose cutting shears with locking clip
• 1x 72 tooth 3/8in. drive chrome vanadium ratchet handle complete with a bi-material grip
• 1x combination spanners 8mm; 10mm; 11mm; 12mm; 13mm; 14mm; 17mm; 19mm
• 1x hexagon key set 1.5mm - 10mm
• 1x precision screwdriver 4-in-1
• 1x screwdriver bit set PH1; PH2; PH3; PZ1; PZ2; PZ3 parallel: 3; 4; 5; 6; metric: 2mm; 3mm; 4mm; 5mm; 6mm and adaptor
• 1x screwdriver with rubber grip handles: set: PH1x75mm; PH2X100mm; parallel tip #6x100mm
• 1x torx bit set T10 - T40
• Robust moulded toolbox

Typical Applications
• Domestic
• Workshop
• General-use industrial

See full description
Specifications for 79 Piece Basic Handyman Tool Kit in Carry Case
  • Includes
    1 x 7"/180mm Combination Pliers with Bi-metal Grips
    1 x Precision Screwdriver 4-in-1
    1 x 72 tooth 3/8" drive chrome vanadium ratchet handle complete with Bi-material grip
    1 x 3/8" Drive Hex Sockets: 10mm
    1 x Screwdriver Bit Set PH1
    1 x Screwdriver with Rubber Grip Handles: set: PH1x75mm
    1 x Torx Bit Set T10 - T40
    1 x 10"/254mm Slip Joint Waterpump Pliers with Textured Grip Handles
    1 x 220-250V-CE Mains Tester Screwdriver complete with Pocket Clip
    1 x Combination Spanners 8mm
    1 x 7"/180mm General Purpose Cutting Shears with Locking Clip
    1 x 1/4" Drive Hex Sockets: 4mm
    1 x 6"/150mm Utility Snap-Off Blade Retractable Knife
    1 x 10.5oz Hammer complete with 300mm Hardwood Lacquered Shaft
    1 x 3/8" Drive Universal Joint
    1 x 3/8" Drive Extension Bar 3"
    1 x Hexagon Key Set 1.5 - 10mm
    1 x 6"/150mm Yellow Junior Hacksaw Frame complete with Blade
    1 x 3/8" to 1/4" Adaptor
    1 x 3m Locking Tape Rule
    10mm
    9mm
    6mm and Adaptor
    15mm
    Parallel Tip#6x100mm
    16mm
    Robust Moulded Tool Box
    8mm
    PH2
    PH2X100mm
    Metric 2mm
    7mm
    6mm
    22mm
    4
    3mm
    5
    21mm
    4mm
    Parallel 3
    PZ3
    PH3
    PZ1:PZ2
    6
  • Kit Type
    General
  • Number of Pieces
    79
  • MFR Part No.
    3079
  • Insulated
    No
  • Product Type
    Basic Handyman Tool Kit in Carry Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome