LG-PRO500 500ml Grease Gun

Order Code: ZT1002041X

£11.39 Inc VAT (20%)
£11.995% off
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.716%
10 +£10.0212%

Currently unavailable

Description

Lever LG-PRO500
Enamel finish steel body, offset nozzle. Cartridge, bulk or suction fill. Suitable for medium greases.
Working pressure: 6000psi/400bar.
Diameter: 56mm.
Overall length: 340mm.

See full description
Specifications for LG-PRO500 500ml Grease Gun
  • Overall Diameter
    58mm
  • Spout/Nozzle Type
    Angled Rigid
  • Gun/Can Type
    Side Lever Grease Gun
  • Fill Type
    Suction
  • Spout/Nozzle Length
    175mm
  • MFR Part No.
    LG-PRO500
  • Coupler Type
    Needlepoint
  • Body Material
    Steel
  • Capacity
    500cm³
  • Overall Length
    520mm
  • Body Finish/Coating
    Enamel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome