Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 + | £11.15 | 7% |
This side lever grip grease gun is ideal for professionals with its enamel finished steel body and high working pressure of 6000 psi/400 bar. It is suitable for medium/heavy greases.
Features & Benefits
• Enamel finish steel body provides long lasting durability
• Side grip and offset nozzle allows precision on application
• Cartridge, bulk or suction fill allows for flexibility on refills