Reiner System Grease Gun 1
0
1

Reiner System Grease Gun 1

Order Code: ZT1217970XCopy

£59.99 Inc VAT (20%)


Description

The Reiner Grease System makes maintenance easier and more efficient. The dual handle of the system produces 5800 psi of pressure, resulting in improved lubrication of long grease lines with less effort. The system consists of a grease gun which is compatible with 500g and 600g grease cartridges. Overall, this system offers a flexible and versatile lubrication tool which ensures the efficient, safe and clean lubrication of your machinery.

Features and Benefits
• Produces 5800 psi of pressure
• Compatible with 500g and 600g cartridges
• Improved long grease line production
• Efficient, clean and safe

Typical Applications
• Dispensing grease for a wide variety of applications, depending on the grease

Notes
• Grease gun only. Grease cartridges are sold separately

See full description
Specifications for Reiner System Grease Gun 1
  • Gun/Can Type
    Side Lever Grease Gun
  • Fill Type
    Cartridge
  • Spout/Nozzle Type
    Flexible
  • Capacity
    600cm³
  • Body Finish/Coating
    Chrome
  • Coupler Type
    Pointed
  • Body Material
    Metal
  • MFR Part No.
    800078001
  • Power Source
    Manual
  • Maximum Pressure
    5800psi