0
1
2

Double Pinion Hand Drill 5/16" Chuck

Order Code: ZT1009185X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Double pinion drill with die cast body and three jaw keyless chuck. Plastic handle with plastic grips and screw top, for bit storage. Used for small drilling operations.

Specifications for Double Pinion Hand Drill 5/16" Chuck
  • Handle Material
    Plastic
  • Overall Length
    300mm
  • Gear Wheel Material
    Aluminium
  • Type
    Hand Drill
  • Includes
    ScrewTop ForBit Storage
  • Chuck Type
    Three Jaw Keyless
  • Chuck Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome