Breaking Torque Wrench 0,4-2 Nm Captive Pin 011100

Order Code: ZT2466786S

£129.99 Inc VAT (20%)


Description

Use: Controlled screw tightening in the most common range of 0.4 - 2 N·m Serial / production-line Extremely long-term work Features: Pre-set production torque wrench - without scale With captive in-end For bi-directional tightening (the wrench only has to be turned by 180°!) Working accuracy: +/- 4 % tolerance of set torque Acc. to DIN EN ISO 6789, traceable to national standards Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely Automatic resetting to the starting position Lightweight, but robust and corrosion-resistant construction design Very convenient non-slip rubber handgrip No. TBN 2 G: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request) Scope of delivery: Torque wrench TBN Breaking Torque wrench Special adjusting key for changing the pre-set torque value Test certificate acc. to DIN EN ISO 6789 Delivery in sturdy cardboard packaging

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome