0
1

15256 3mm T-Handle Hexagon Key

Order Code: ZT1011388X

£3.29 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This T Handle hex key is ideal for applying optimum torque when driving hex head fasteners. Finished with a ProGuard™ finish to bolster tool life.

Features and Benefits
• Ergonomic T shaped handle allows you to deliver more torque
• ProGuard™ finish protects the tool from corrosion as well as more general wear and tear

Typical Applications
• Bicycle Repair and Maintenance
• General Furniture Assembly

See full description
Specifications for 15256 3mm T-Handle Hexagon Key
  • Tip Type
    Hex
  • Tip Size
    3mm
  • Number of Pieces
    1
  • MFR Part No.
    15256
  • Body Shape
    T-bar
  • Handle Style
    T-Handle
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome