Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Combination Wrenches
Adjustable C Spanner, Chrome Vanadium Steel, 205mm Length, 32-75mm Jaw Capacity
By Kennedy
4 Reviews
Order Code:
ZT1005117X
Spanner Size
*
1.1/4-3in
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Wed, 4th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-wrenches/adjustable-c-spanner-chrome-vanadium-steel-205mm-length-32-75mm-jaw-capacity/p/ZT1005117X
Add to quotation
Schedule an order and save 5%
View all Combination Wrenches
Description
Manufactured from chrome vanadium steel with a highly polished chrome plated finish.
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome