0
1
2

Adjustable Pin Spanner, Vanadium Steel, 245mm Length, 20-100mm Jaw Capacity

Order Code: ZT1005135X

£69.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Wrench for nuts with top holes. Forged in chrome vanadium steel, with divider-type adjustment controlled from central knurl. Supplied with a set of 8 double-ended round pins. Chrome finish. Capacity: 20-100mm.

Specifications for Adjustable Pin Spanner, Vanadium Steel, 245mm Length, 20-100mm Jaw Capacity
  • Maximum Jaw Capacity
    100mm
  • Type
    Pin Spanner
  • MFR Part No.
    117.B
  • Head Type
    Adjustable
  • Overall Length
    245mm
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Chrome
  • Number of Pieces
    1
  • Minimum Jaw Capacity
    20mm
  • Single or Double End
    Single End
  • Spanner Size
    20 - 100mm
  • Insulated
    No
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome