Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Combination Wrenches
Adjustable C Spanner, Chrome Vanadium Steel, 287mm Length, 50-120mm Jaw Capacity
By Kennedy
4 Reviews
Order Code:
ZT1005118X
Spanner Size
*
4.3/4in
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/combination-wrenches/adjustable-c-spanner-chrome-vanadium-steel-287mm-length-50-120mm-jaw-capacity/p/ZT1005118X
Add to quotation
Schedule an order and save 5%
View all Combination Wrenches
Description
Manufactured from chrome vanadium steel with a highly polished chrome plated finish.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome