Adjustable Pin and Hook Wrenches, Metric


£11.49 Inc VAT (20%)
Up to 6.5% off

See 5 Product Variants
£11.49

Description

Known as either C Spanners or Pin and Hook wrenches, these tools are designed for use on slotted rings. Each product is manufactured from drop forged chrome vanadium steel with a satin chrome finish. Available in a range of metric sizes to suit your specifications.

Features and Benefits
• Manufactured from chrome vanadium steel for resilience
• Chrome plated satin finish protects the product against wear and tear
• Adjustable nature allows you to adjust the product to fit the specific retaining ring that you want to loosen or tighten
• Available in a range of metric sizes to suit your requirements

Typical Applications
• Industrial
• Automotive
• Engineering

Feature Attributes

Finish/Coating:
Chrome
Type:
C Spanner
Number of Pieces:
1
Material:
Chrome Vanadium Steel
Head Type:
Adjustable
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome