Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Hose Accessories
2-WAY Male Snap Action Connector
By Rutland
2 Reviews
Order Code:
ZT1010519X
£0.99
Inc VAT (20%)
£1.09
9% off
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
0.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/hose-accessories/2-way-male-snap-action-connector/p/ZT1010519X
Add to quotation
Schedule an order and save 5%
View all Hose Accessories
Description
This fitting is for connecting two hoses with both having female fittings on the end.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 2-WAY Male Snap Action Connector
MFR Part No.
SCM002
Product Type
Hose Joiner
Hose Diameter
1/2in
Colour
Blue
Material
Plastic
Thread Type
Male
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome