Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
00125 9" Cable Cutter
By ITL Insulated Tools Ltd
1 Review
Order Code:
ZT1199157X
Overall Length
*
235mm
£44.99
each
Inc VAT (20%)
£89.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
14-17
working days
Available
GBP
89.98
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/00125-9-inch-cable-cutter/p/ZT1199157X
Add to quotation
View all Insulated Tools - Cutting Tools
Description
Insulated Cable Cutter for Aluminium and Copper Cables.
Specifications
Product Variants