Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
142490 Connector Holding Tool Bcne
By Boddingtons Electrical Ltd
Order Code:
ZT1009913X
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/142490-connector-holding-tool-bcne/p/ZT1009913X
Add to quotation
View all Insulated Tools - Cutting Tools
Description
• For use with branch connectors
• Tested to EN/IEC 60900:2012
• Other sizes available on request
Specifications
Specifications for 142490 Connector Holding Tool Bcne
MFR Part No.
142490
Overall Length
175mm
Standards Met
Tested to EN/IEC 60900:2012
Weight Each
70g
Number of Pieces
1
Insulated
No
Type
Pliers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome