0
1

GRL 300 HV Professional Rotational Laser Level Set Including LR1 Reciever, Building Tripod BT300 & Measuring Rod GR240 - 0 615 994 03Y

Order Code: ZT1253316X

£1,039.99 Inc VAT (20%)

Currently unavailable

Description

• Easy to operate thanks to one button per function, and self-explanatory display.

• Easy to set up in both the horizontal and vertical modes due to automatic self-levelling of (± 5°) 8°.

• The shock warning function, which can be switched on and off, prevents levelling errors in the event of shocks and vibrations.

See full description
Specifications for GRL 300 HV Professional Rotational Laser Level Set Including LR1 Reciever, Building Tripod BT300 & Measuring Rod GR240 - 0 615 994 03Y
  • Model No.
    GRL 300 HV
    LR 1
  • MFR Part No.
    061599403Y
  • Laser Class
    3R
  • Ingress Protection Rating (IP Rating)
    IP54
  • Levelling Type
    Self-Levelling
  • Accuracy
    ± 0.10mm/m
  • Beam Colour
    Red
  • Type
    Rotational Laser Level Kit
  • Overall Height
    190mm
  • Working Range
    60m
  • Number of Lasers
    1
  • Overall Width
    180mm
  • Operating Temperature Range
    -60°C