0
1
2

6" Medium Duty "G" Clamp

Order Code: ZT1010897X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

Engineers' clamps with cast anti-twist ribbed frame. For the tradesman, light engineering work, woodworkers etc.

For all dimensional specifications please refer to our catalogue.

Specifications for 6" Medium Duty "G" Clamp
  • Screw Finish/Coating
    Black Oxide
  • Opening Capacity
    150mm
  • Throat Depth
    82mm
  • Body Material
    Steel
  • Body Finish/Coating
    Powder-coated
  • Type
    G-clamp
  • Screw Material
    Steel
  • Body Colour
    Blue
  • Handle Type
    T-Bar
  • Jaw Material
    Steel