Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
0-63mm Multi-Purpose Grip Wrench
By Kennedy
Order Code:
ZT1011963X
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/0-63mm-multi-purpose-grip-wrench/p/ZT1011963X
Add to quotation
Schedule an order and save 5%
View all Locking Pliers & Grips
Description
The jaw configuration allows straight, curved and convex shapes to be gripped.
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Specifications for 0-63mm Multi-Purpose Grip Wrench
Jaw Width
10mm
Handle Type
Ergonomic
Material
Chrome Vanadium Steel
Jaw Style
Curved
Overall Length
235mm
Finish/Coating
Chrome
Jaw Capacity
0-63mm
Number of Pieces
1
Insulated
No
Type
Self Grip Pliers
Jaw Opening
63mm
Miniature
No
Non Sparking
No
Handle Material
Steel
Jaw Length
56mm
Jaw Material
Steel
ESD
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome