Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
Sheet Metal Locking Clamp - 255mm
By Senator
7 Reviews
Order Code:
ZT1011941X
£7.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.49
0%
5 - 9
£7.12
5%
10 +
£6.74
10%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/sheet-metal-locking-clamp-255mm/p/ZT1011941X
Add to quotation
Schedule an order and save 5%
View all Locking Pliers & Grips
Description
The wide jaws distribute the clamping force evenly to prevent damaging the workpiece being handled.
Tags:
#BulkDiscount
Specifications
Specifications for Sheet Metal Locking Clamp - 255mm
Jaw Style
Sheet Metal Clamp
Jaw Capacity
6 - 50mm
Finish/Coating
Nickel
Jaw Width
80mm
Overall Length
255mm
Material
Steel
Handle Type
Plain Grip
Number of Pieces
1
Insulated
No
Type
Self Grip Pliers
Jaw Opening
80mm
ESD
No
Jaw Material
Chrome Vanadium Steel
Non Sparking
No
Miniature
No
Handle Material
Alloy Steel
Cutting Capacity
80mm
Jaw Length
50mm
Special Features
Clamping Workpieces
Weight
780g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome