Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Locking Pliers & Grips
255mm/10" Straight Jaw High Strength Grip Wrench
By Senator
3 Reviews
Order Code:
ZT1011975X
Jaw Opening
*
55mm
£9.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.49
0%
5 - 9
£9.11
4%
10 - 19
£8.73
8%
20 - 49
£8.35
12%
50 +
£7.97
16%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
9.49
https://www.zoro.co.uk/shop/tools-and-machining/locking-pliers-and-grips/255mm-10-inch-straight-jaw-high-strength-grip-wrench/p/ZT1011975X
Add to quotation
Schedule an order and save 5%
View all Locking Pliers & Grips
Description
Overall length: 255mm (10").
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome