0
1
2
3
4

Ratchet Tree Lopper & Telescopic Pole Saw

Order Code: ZT1010235X

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 +£20.927%

Currently unavailable

Description

2.4m telescopic pole. Ratchet cutting mechanism. Pole saw can be used independently or attached to the lopper.
Lopper cutting capacity: 35mm (1 3/8”).
Saw blade size: 25 x 350mm (1” x 14”).

Specifications for Ratchet Tree Lopper & Telescopic Pole Saw
  • Maximum Cutting Capacity
    35mm
  • Overall Length
    2.4m
  • Blade Material
    Steel
  • Handle Material
    Plastic
    Steel
  • Blade Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome