Bypass Lopper Ratchet Action 760mm

Order Code: ZT1278694P

£29.99 Inc VAT (20%)

Currently unavailable

Description

The Faithfull Bypass Loppers have a powerful ratcheting action that enables easy cutting of large branches. The non-stick coating on the cutting blades resists rust and reduces friction. The oval profile of the strong moulded steel handles enhances rigidity and provides extra strength. They are fitted with soft comfortable non-slip rubber grips that minimise fatigue. Size: 76cm (30in).Cutting Capacity: 45mm.

See full description
Specifications for Bypass Lopper Ratchet Action 760mm
  • Overall Length
    760mm
  • MFR Part No.
    FAIBYLOP30R
  • Length
    760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome