0
1
2

24-5704 38mm Solid Copper Mallet with Plastic Shaft

Order Code: ZT1007670X

£29.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

99.9% pure copper. These mallets provide a firm positive blow without the risk of damage to expensive components. Ideal for positive blows on highly finished or closely ground machined parts in the aircraft, automotive or shipping industries. Also used by tool and gauge makers.

Specifications for 24-5704 38mm Solid Copper Mallet with Plastic Shaft
  • Head Weight
    930g
  • MFR Part No.
    24-5704
  • Overall Length
    310mm
  • Head Material
    Copper
  • Head Shape
    Cylindrical
  • Handle Material
    Plastic
  • Head Diameter
    38mm
  • Type
    Mallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome