Earth Rammer Steel 4.5kg/10LB Square Head

Order Code: ZT1010380X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 +£19.318%


Description

S51424
Square head supplied with tubular steel metal shaft.
Used for compacting areas of tarmac or asphalt or for tamping down backfill during the erection of fence posts.

Overall length: 1280mm.
Blade size: 130 x 130 x 25mm.
Weight: 4.50kg.

See full description
Specifications for Earth Rammer Steel 4.5kg/10LB Square Head
  • Head Length
    130mm
  • Blade/Head Material
    Steel
  • Handle Material
    Tubular Steel
  • Head Width
    25mm
  • Compatible Materials
    Ashphalt
    Tarmac
    Earth
  • Overall Length
    1280mm
  • Head Weight
    4.5kg
  • Action Type
    Ramming
  • MFR Part No.
    S51424
  • For Use With
    Asphalt
    Tarmac
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome