Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Mitre Blocks & Bench Hooks
9" Beechwood Mitre Block
By Kennedy
1 Review
Order Code:
ZT1008992X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it on
Thu, 20th Mar
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/mitre-blocks-and-bench-hooks/9-inch-beechwood-mitre-block/p/ZT1008992X
Add to quotation
Schedule an order and save 5%
View all Mitre Blocks & Bench Hooks
Description
Mitre Block
Mitre box and block pre-cut at 45° and 90°.
Tags:
#BulkDiscount
Specifications
Product Variants