5BA Nut Spinner

Order Code: ZT1011658X

£4.69 Inc VAT (20%)
£5.3912.5% off
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%

Currently unavailable

Description

Manufactured from hardened and tempered chrome vanadium steel, with satin chrome finish. Oil and acid resistant high impact plastic handles. 6" (150mm) combined socket and blade length. 230mm overall length.

Specifications for 5BA Nut Spinner
  • Tip Size
    5BA
  • Type
    Nut Spinner
  • Overall Length
    230mm
  • Finish/Coating
    Satin Chrome
  • Handle Material
    Plastic
  • Blade Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Blade Length
    150mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome