0
1
2
3

Hydraulic Nut Splitter Set (8 Piece)

Order Code: ZT1002018X

£164.99 Inc VAT (20%)


Description

Contents: 1 x hydraulic ram. 1 x splitter body 3/8" diameter capacity. 1 x splitter body 1/2" diameter capacity. 1 x splitter body 5/8" diameter capacity. 1 x splitter body 3/4" diameter capacity. 1 x splitter body 1" diameter capacity, 1 x threaded attachment sleeve, 1 x oil bottle

Specifications for Hydraulic Nut Splitter Set (8 Piece)
  • Minimum Nut Capacity
    10mm
  • Maximum Nut Capacity
    25mm
  • Nut Capacity
    10 to 25mm
  • Includes
    Hydraulic Ram
    Oil Bottle
    Splitter 13mm
    Splitter 19mm
    Splitter 10mm
    Splitter 16mm
    Threaded Attachment sleeve
    Splitter 25mm
  • Pressure Application
    Hydraulic
  • Material
    Steel
  • Type
    Nut Splitter Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome