Paint Pad Set 5 Piece

Order Code: ZT1009738X

£5.09 Inc VAT (20%)

Currently unavailable

Description

Covers large areas quickly, avoiding the orange-peel effect common with paint rollers - resulting in a smoother flat finish. No splatter and greater accuracy.

Medium: 140 x 75mm complete with handle
Large: 200 x 75mm complete with handle
Window frame: 30 x 40mm complete with handle.

See full description
Specifications for Paint Pad Set 5 Piece
  • Includes
    Medium Pad
    Large Pad
    Window Frame Pad
    Paint Tray
    Pad Handle
  • Pad Width
    75
  • Pad Length
    140
    200
  • Pad Dimensions
    140mm x 75mm
    200mm x 75mm
  • Type
    Paint Pad Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome