0
1

100mm/4" Radiator Roller L/Arm comes with Emulsion Sleeve

Order Code: ZT1009641X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%

Order by 3pm, get it Tomorrow

Description

Radiator roller frame and 4” roller sleeve. Single arm moulded handle frame and medium pile roller sleeve. Suitable for emulsion paint.

Specifications for 100mm/4" Radiator Roller L/Arm comes with Emulsion Sleeve
  • Roller Core Diameter
    5.9mm
  • Roller Length
    4in
  • Nap Size (Pile Length)
    Medium
  • Suitable Paint Types
    Emulsion
    Gloss
  • Set Contents
    1x Roller Frame
    1x Emulsion Sleeve
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome