Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Rollers, Trays & Sets
Paint Trays & Kettles
2L Metal Paint Kettle
By Harris
13 Reviews
Order Code:
ZT1009755X
£5.49
each
Inc VAT (20%)
£54.90 minimum order value
Quantity
Price
Discount
1 - 9
£5.49
0%
10 - 19
£5.27
4%
20 - 49
£5.05
8%
50 +
£4.83
12%
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
54.90
https://www.zoro.co.uk/shop/tools-and-machining/paint-trays-and-kettles/2l-metal-paint-kettle/p/ZT1009755X
Add to quotation
View all Paint Trays & Kettles
Description
Suitable for use with all paint brushes up to 150mm/6”.
Tags:
#BulkDiscount
Specifications
Specifications for 2L Metal Paint Kettle
Capacity
2L
MFR Part No.
315
Type
Paint Kettle
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome