Fibreglass Pick Axe Handle & Head Combo

Order Code: ZT1010357X

£15.99 Inc VAT (20%)

Currently unavailable

Description

Made from roll forged alloy steel, hardened and tempered and with a blue painted finish. The ends are chisel and point. 7lb pick axe with a 36" fibreglass shaft and grip.

Specifications for Fibreglass Pick Axe Handle & Head Combo
  • Head Material
    Roll Forged Alloy Steel
  • Overall Length
    36in
  • Handle Material
    Fibreglass
  • Head Weight
    7lb
  • Type
    Pick Axe
  • Compatible Head Weight
    3.18kg
  • Shaft Material
    Fibreglass
  • Head Size
    112fl oz (UK)
  • Protection Features
    Rubber Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome